Foil Backed Anti Slip Tape Black, 2" W x 60 ft. L
Mfr # SG4102AL
Zoro # G6515807
product price: $137.74
/ea
Sold in multiples of 2 for $275.48
Free Shipping & Returns
Key Features
Color
Black
Standards
OSHA 1910.24, 1910.26, ANSI B101.1
Length
60 ft.
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SG4102AL
Zoro #
G6515807
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
2"
Length
60 ft.
Details
Item
Foil Backed Anti Slip Tape
Color
Black
Standards
OSHA 1910.24, 1910.26, ANSI B101.1
Legend
No Legend
Description
Traction Tape,Conformable,2 In.x60ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.