Premium Grade Anti Slip Cleat Adhesive: Acrylic 6" W x 24" L

  • Mfr # SG3126CAU

  • Zoro # G6515798


product price:  $62.39
/pk 10, $6.24/ea
Sold in multiples of 4 for $249.56

Key Features

Legend
Caution
Length
24"
Standards
NFSI, OSHA: 1910.24, 1910.26
Width
6"
Material
Adhesive: Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG3126CAU
Zoro #
G6515798
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
24"
Width
6"

Details

Item
Premium Grade Anti Slip Cleat
Legend
Caution
Standards
NFSI, OSHA: 1910.24, 1910.26
Material
Adhesive: Acrylic

Description

Tape,Caution,Cleats,6 In.x24 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.