Premium Grade Anti Slip Cleat Adhesive: Acrylic 6" W x 24" L

  • Mfr # SG3126WYS

  • Zoro # G6515719


product price:  $66.75
/pk 10, $6.68/ea
Sold in multiples of 4 for $267.00

Key Features

Standards
NFSI, OSHA: 1910.24, 1910.26
Width
6"
Legend
Watch Your Step
Material
Adhesive: Acrylic
Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG3126WYS
Zoro #
G6515719
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
6"
Length
24"

Details

Item
Premium Grade Anti Slip Cleat
Standards
NFSI, OSHA: 1910.24, 1910.26
Legend
Watch Your Step
Material
Adhesive: Acrylic

Description

Tape,Watch Your Step,Cleats,6 In.x24 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.