Premium Grade Colored Anti Slip Tape Adhesive: Acrylic Proprietary Grit Size, Red/White, 4" W x

  • Mfr # SG3804RW

  • Zoro # G9882749


product price:  $80.19
/ea
Sold in multiples of 2 for $160.38
Free Shipping & Returns

Key Features

Material
Adhesive: Acrylic
Length
60 ft.
Pattern
Striped
Grit Size
Proprietary
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG3804RW
Zoro #
G9882749
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
4"
Length
60 ft.
Grit Size
Proprietary

Details

Item
Premium Grade Colored Anti Slip Tape
Color
Red/White
Material
Adhesive: Acrylic
Pattern
Striped
Legend
No Legend

Description

Red/White Grit,4 In.x60 ft., Grit Size Proprietary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products