Premium Grade Colored Anti Slip Tape Adhesive: Acrylic Yellow, 2" W x 60 ft. L

  • Mfr # SG3302Y

  • Zoro # G6515770


product price:  $41.75
/ea
Sold in multiples of 4 for $167.00

Key Features

Legend
No Legend
Material
Adhesive: Acrylic
Pattern
Solid
Length
60 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG3302Y
Zoro #
G6515770
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2"
Length
60 ft.

Details

Item
Premium Grade Colored Anti Slip Tape
Color
Yellow
Legend
No Legend
Material
Adhesive: Acrylic
Pattern
Solid

Description

Traction Tape,Yellow,2 In.x60ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.