Reciprocating Saw Blade, 12 in x 1 in x 14 TPI, X-Heavy Duty Metal Cutting, 10PK

  • Mfr # 12124-10
  • Zoro # G112134072
product price: 
$
41.25
/pk of 10, $4.13/ea

Key Features

Length
12 in
Material
Bi-Metal
Tip Material
Bi-Metal
Includes
10 Blades
Shank
1/2 in Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12124-10
Zoro #
G112134072
UPC #
678021503727
Country of Origin
United States

Dimensions

Length
12 in
Thickness
0.050 in

Details

Item
Reciprocating Saw Blade
Material
Bi-Metal
Tip Material
Bi-Metal
Includes
10 Blades
Shank
1/2 in Universal
For Use With Saw Type
Reciprocating Saws
Color
White

Description

Gator blades are known for their extreme fast cutting performance and long lasting life. The Gator reciprocating saw blades last up to 5X longer than the typical standard blades in the market. All Gator blades are bimetal and made with a special vacuum heat treatment which creates extreme strength, high edge hardness, greater rigidity and more wear resistance. All these features allow for more feed pressure which leads to faster cutting with less distortion. Gator reciprocating saw blades are used to cut many things in many applications including: metal pipe, electrical conduit, pvc pipe, abs pipe, angle iron, rebar, sheet metal, wood, nail-embedded wood, tree branches and roots, demolition projects etc. Gator reciprocating saw blades are extremely durable and made with maximum performance in mind.


  • •Fast Cutting
  • •Long Lasting
  • •Special Heat Treatment
  • •High Edge Hardness
  • •More Wear Resistant

Ratings & reviews