This item is Discontinued.

Gatorback Synthetic Work Gloves, Glove Size: XL 636-XL

Synthetic Work Gloves, Glove Size: XL (Discontinued)

  • Mfr # 636-XL
  • Zoro # G7092436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
636-XL
Zoro #
G7092436
UPC #
873825006508
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Synthetic Work Gloves

Description

The Gatorback Synthetic Work Gloves are made from a super light synthetic material with touchscreen compatible fingertips, palm protection sewn directly into the glove, padded knuckle protection and a Hook and Loop wrist strap to ensure a secure fit.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.