
Abrasive Cut-Off Wheel, 14 in Dia, 3/32 in Thick, 1 in Arbor Hole Size, Fiberglass
Mfr # 9685
Zoro # G607678135
product price:Â $11.75
/eaKey Features
Overall Diameter
14 in
Overall Thickness
3/32 in
Connector Size
1 in
Primary Material Application
Metal
Abrasive Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9685
Zoro #
G607678135
UPC #
82354096854
Country of Origin
China
Dimensions
Overall Diameter
14 in
Overall Thickness
3/32 in
Connector Size
1 in
Details
Item
Abrasive Cut-Off Wheel
Primary Material Application
Metal
Abrasive Material
Fiberglass
Maximum Operating Speed
4300 RPM
Description
GatorBlade CutOff Wheel, Fiberglass Backing, 1 in Arbor, 4,300 rpm Speed, 14 in Diameter, 332 in Thickness, Applicable Materials Metal, Suitable for Chop Saw Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.