Shop VORTEC PRO
See all product information
Create Account
Abrasive Cut-Off Wheel, Type 1, 5 in Dia, 0.0625 in Thick, Aluminum Oxide
- Mfr # 56118
- Zoro # G909010770
product price:Â
$
2.69
/ea
Sold in multiples of 25 for $67.25
Key Features
Wheel Type
Type 1
Overall Diameter
5 in
Overall Thickness
0.0625 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56118
- Zoro #
- G909010770
- UPC #
- 12382561185
- Country of Origin
- China
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 12,200 RPM
- Specification
- ANSI B7.1
- Grit
- 36
Description
Vortec Pro Wolverine Cut-Off Wheel, Small, 5 in Wheel Diameter, 1/16 in Wheel Thickness, 7/8 in Center Hole, A36T Grit, Medium Grade, Aluminum Oxide Abrasive, 12200 rpm Maximum, Resin Bond, Applicable Materials: Steel, Iron, Concrete, Ductile Iron and other Ferrous Metal, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Right Angle Grinders, Reinforced: Yes, Specifications Met: ANSI B7.1.The Vortec Pro bonded abrasive line is specifically designed for general purpose cutting and grinding applications on steel, iron and other ferrous metals. All product is resin bond formulated for aggressive stock removal and fast cutting and are reinforced with fiberglass webbing for stability.