
Field Fence, 330 ft L, 39 in H, 14 Gauge, Steel
Mfr # 118142
Zoro # G613756384
product price:Â $297.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
118142
Zoro #
G613756384
UPC #
736763861700
Country of Origin
United States
Description
Protect your investment with our high-tensile 12.5/14 ga Gaucho high-strength field fence which features a flexible hinge joint with high-strength high-tensile steel wire. Compared to low carbon fencing it installs faster, with fewer posts and it retains its shape with less ongoing maintenance concerns. With a breaking load of 630 lb, Gaucho 12.5/14 ga field fence products are excellent options for various farm and livestock applications including sheep, goat and hogs. Our exclusive Class 3 coating on all Gaucho Field Fence products are backed by a 20 year limited assurance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.