Clearance Bar, 5 In. Dia., 76 In. L
Mfr # 1780
Zoro # G6665802
product price:Â $210.99
/ea
Free Shipping & Returns
Key Features
Overall Length
76 in
Material
Polyethylene
Includes
(2) 5/16"-18 x 2 in Eye Bolts
Outside Dia.
5 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1780
Zoro #
G6665802
UPC #
048441001132
Country of Origin
United States
Dimensions
Overall Length
76 in
Outside Dia.
5 in
Outside Diameter
5 in
Details
Item
Clearance Bar
Material
Polyethylene
Includes
(2) 5/16"-18 x 2 in Eye Bolts
Color
Yellow
Includes Mounting Hardware
Mounting Hardware Included
Use Location
Indoor, Outdoor
Description
Clearance Bar, Outside Dia. 5 in, Overall Length 76 in, Material HDPE, Color Yellow, Includes Eye Bolts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.