Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Wire Wall Shelving, 14"D x 48"W x 34"H, Silver
- Mfr # GACB14-34-1448S
- Zoro # G4361850
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Depth
14"
Height
34"
Material
Stainless Steel
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GACB14-34-1448S
- Zoro #
- G4361850
- UPC #
- 651588328590
- Country of Origin
- China
- Item
- Wire Wall Shelf
- Material
- Stainless Steel
- Number of Shelves
- 2
- Color
- Silver
- Finish
- Satin
- Gauge
- 16 ga
- Item - Wall Shelves
- Wire Wall Shelf
- Shelf Adjustments
- 1 in
- Shelving Gauge
- 16 ga
- Shelf Capacity
- 800 lb
- Finish - Shelving and Racks
- Stainless Steel
- Shelving Material
- Stainless Steel
- Shelf Style
- Ventilated
- No. of Shelves
- 2
- Shelf Adjustment Increments
- 1 in
- Mounting Mechanism
- Post
- Load Capacity per Shelf
- 400 lb
- Shelf Gauge
- 16 ga
- Adjustability
- Adjustable
- Load Capacity
- 800 lb
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Width
- 48 in
- Depth
- 14"
- Height
- 34"
- Overall Height
- 34 in
- Overall Width
- 48 in
- Overall Depth
- 14 in
Description
Wire Wall Shelf, 1 in Shelf Adjustment Increments, 16 ga, Ventilated Shelf Style, 400 lb Load Capacity per Shelf, Number of Shelves 2, Mounting Mechanism Post, Wire Mount Mounting Type, Overall Depth 14 in, Overall Height 34 in, Overall Width 48 in, 800 lb Load Capacity, Stainless Steel, Adjustable, Silver, Satin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.