Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gazebo Penguin Car Shelter 11 ft. X 20 ft. ASM11X20FF-200-WHI

Car Shelter 11 ft. X 20 ft. (Discontinued)

  • Mfr # ASM11X20FF-200-WHI
  • Zoro # G910691678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM11X20FF-200-WHI
Zoro #
G910691678
UPC #
060051240381
Country of Origin
China

Dimensions

Length
240 in
Width
132 in

Details

Color
White
Material
Steel

Description

This carport protects your vehicle against winter weather. This product includes two windows, two doors and ropes to secure the front door. The carport offers the perfect automotive storage solution for small to medium cars, lawn mower, tools, bicycles, motorcycles and small trucks. Constructed of heavy duty 1 1/4 steel frame, the premium steel finish prevents chipping, rusting and corrosion. The canvas is triple layered, heat welded at the seams for ultimate 4 season performance and is 100% waterproof, UV treated inside, outside and in between, and added antifungal agents.

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.