This item is Discontinued.

Gazebo Penguin Florence Wall Mounted Solarium 10x12 Metal Roof in black W1209MR-42

Florence Wall Mounted Solarium 10x12 Metal Roof in black (Discontinued)

  • Mfr # W1209MR-42
  • Zoro # G215851869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W1209MR-42
Zoro #
G215851869
UPC #
60051405162
Country of Origin
China

Dimensions

Length
144 in
Width
122 in
Height
96.85 in

Details

Color
Black
Material
Aluminum

Description

Extend the pleasure of your outdoor space with our Florence solarium. This extension to your home will provide the space to gather all your loved ones for an evening of dining and relaxing, or it can be used as the perfect shelter for your spa. This beautiful addition to your outdoor living space will shelter you from the elements for years to come while adding value to your property. This unit can be left in place all year round, saving you the hassle of setting up and taking down at the end of the season. The Florence solarium is constructed from extruded aluminum and features elegant galvanized steel roof panels, two sliding doors and 5-position PVC windows. This solarium has been carefully designed to withstand exposure to rain, snow and UV rays.


  • Heavy-duty aluminum frame with powder coated finish, protects against corrosion and rust
  • Reinforced roof is made of 0.45 mm galvanized steel with UV Protection
  • PVC windows can slide into five positions to allow maximum airflow

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.