
Florence Wall Mounted Solarium 8x12 Metal Roof (Discontinued)
- Mfr # W1207MR-32
- Zoro # G310691698
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W1207MR-32
Zoro #
G310691698
UPC #
060051095370
Country of Origin
China
Dimensions
Length
144 in
Width
98.5 in
Height
96 in
Details
Color
Grey
Material
Metal
Weight
458.5 lbs
Description
Extend the pleasure of your outdoor space with our Florence solarium. This extension to your home will provide the space to gather all your loved ones for an evening of dining and relaxing, or it can be used as the perfect shelter for your spa. This beautiful addition to your outdoor living space will shelter you from the elements for years to come while adding value to your property. This unit can be left in place all year round, saving you the hassle of setting up and taking down at the end of the season. The Florence solarium is constructed from extruded aluminum and features elegant galvanized steel roof panels, two sliding doors and 5-position ventilation panels. This solarium has been carefully designed to withstand exposure to rain, snow and UV rays. - Withstands most weather conditions - Powder coated aluminum structure and roof reinforced with 0.75 mm galvanized steel - Door handles can be installed wherever you want and allow you to decide whether the door opens to the right or left - Ventilation panels can slide into five positions to allow maximum airflow - All screw holes include plugs. - Both ends of the door tracks are closed to prevent insects from entering - If the mosquito net tears, it is easily removable and replaceable - Tinted polycarbonate doors - Two sliding doors that you can put in the position of your choice
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.