
Vikos 10 x13 Aluminum stand alone Pergola (Discontinued)
- Mfr # PA1013
- Zoro # G211298057
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PA1013
Zoro #
G211298057
UPC #
060051513560
Country of Origin
China
Dimensions
Length
155.91"
Width
118.11"
Overall Depth
108.8"
Details
Color
Grey
Material
Aluminum
Shape
Rectangle
Description
Introducing the Vikos Aluminum Stand Alone Pergola. Elevate your outdoor space with this stunning and functional addition that seamlessly blends form and function. Crafted with precision from high-quality aluminum, the Vikos Pergola boasts not only a sleek and modern design but also exceptional strength and resilience against the elements. Its robust structure ensures longevity, making it an investment that stands the test of time. Designed for versatility, the Vikos Pergola provides a customizable outdoor experience. Whether you seek a shaded retreat for lazy afternoons, a stylish entertainment area, or a picturesque spot for al fresco dining, this pergola delivers. The adjustable louvers allow you to effortlessly control sunlight and airflow, creating an inviting atmosphere tailored to your preferences. Installation is a breeze with the Vikos Pergola's user-friendly design. The modular construction ensures adaptability to different layouts, making it suitable for various architectural styles. The Vikos Aluminum Stand Alone Pergola is not just a structure; it's a statement piece that transforms your space into a haven of sophistication and relaxation.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.