Zoro Homepage

Cable Tie, 28 in L, Black, Plastic, 175 lb Strength

  • Mfr # 47-127UVB

  • Zoro # G113756365


product price: $12.15
/ea

Key Features

Cable Tie Style
Releasable, UV Resistant
Color
Black
Material
Plastic
Tensile Strength
175 lb
Outdoor Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-127UVB
Zoro #
G113756365
UPC #
32076002435
Country of Origin
China

Dimensions

Nominal Length
28 in

Details

Item
Cable Tie
Cable Tie Style
Releasable, UV Resistant
Color
Black
Material
Plastic
Tensile Strength
175 lb
Outdoor Use
Yes

Description

Use and reuse these releasable cable ties to temporarily fasten wires, cables and hoses. Cable management ensures neat, clean and easy to manage installations of various sizes of wire, cable or even conduit and hoses. Bundling and identifying wires also reduces the chance for tripping or snagging a wayward cable and damaging valuable equipment. Plastic zip ties are one of the least expensive and easiest to use cable management devices. Simply wrap the tie around a cable bundle, feed the tail into the head and pull it tight. These ties have the added benefit of being reusable with a small latch on the head that releases the locking mechanism, allowing you to pull out the tail, add another cable to the bundle, then tie it back up again.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.