Zoro Homepage

Electrical Box, 25 cu in, 2, PVC, Rectangle Shape

  • Mfr # BOX-RD25

  • Zoro # G116452448


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Material
PVC
Color
Gray
Overall Width
3.12 in
Capacity
25 cu in
Knockouts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOX-RD25
Zoro #
G116452448
UPC #
32076946951
Country of Origin
United States

Dimensions

Overall Width
3.12 in
Overall Depth
2.75 in

Details

Material
PVC
Color
Gray
Capacity
25 cu in
Knockouts
6
Item
Electrical Box
Number of Gangs
2
Box Shape
Rectangle

Description

BOX PVC DBL GANG GRAY 25CU IN Specifications: Application: For use in retrofit old work applications where the wall is enclosed Dimensions: 4-3/8 in H x 4 in W x 2-3/4 in D Includes: Mounting Ears/Flanges and Adjustable Mounting Tabs Material: PVC Suitable for: Non-Metallic Sheathed Cable and Non-Metallic Raceway GB Switch/Outlet Box, Outlet Type: Standard, Cable Entry: Knockout, Number of Knockouts: 6, Number of Gangs: 2, Rectangular, Cubic Capacity: 25 cu-in, Dimensions: 4-3/8 in H x 4 in W x 2-3/4 in D, PVC, Gray, In-Wall Mounting, Suitable for: Non-Metallic Sheathed Cable and Non-Metallic Raceway, Includes: Mounting Ears/Flanges and Adjustable Mounting Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.