GSW Rocker Switch 8/16 A 125/250V SPST 0.55 x 1.12 in Panel Cutout Nylon Housing Material Black

  • Mfr # GSW-42

  • Zoro # G716452213


product price:  $14.75
/ea

Key Features

Width
2.75 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSW-42
Zoro #
G716452213
UPC #
32076890421
Country of Origin
United States

Dimensions

Width
2.75 in
Length
1 in

Description

SWTCH ROCKER 16 A/250 V BLK Specifications: Application: For machinery or appliances Gardner Bender switches are used in countless applications, from basic ON-OFF to multifunction applications. Most of our electrical switches are suitable for marine, industrial or automotive applications. They are available in a variety of characteristics including actuator type, handle shape, body construction and size, terminal type, voltage rating, sealing properties and illumination. Gardner Bender switches are leading the industry in quality and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.