
Mounting Base, Nylon, Natural White, 5PK
Mfr # 45-MB
Zoro # G616286680
product price: $3.55
/pk 5, $0.71/eaSold in multiples of 3 for $10.65
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45-MB
Zoro #
G616286680
UPC #
32076880507
Country of Origin
United States
Description
STANDARD MOUNTING BASE Specifications: Suitable for: Cable Ties of 18 lb Up to 75 lb Tensile Strength Application: For general-purpose industrial applications of fastening, joining and mounting, for bonding, sealing, mounting hook on surfaces of wood, glass, metal and other materials Mounting Bases are the ideal companion for cable ties. They allow a user to mount cable ties just about anywhere. GB's feature a 2-way fastening design where they mount either by the adhesive back or a center screw for extra holding power. Cable ties can be inserted in 4 different directions which gives greater flexibility in mounting bundles. These bases are designed to hold cables ties ranging from 18 to 75 lb of tensile strength. Made from durable nylon 6/6 and are for indoor use only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.