Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multimeter, 500 VAC, 600 VDC, 20 MOhm, Digital, LCD Display, Red

  • Mfr # GDT-3200

  • Zoro # G521914470


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDT-3200
Zoro #
G521914470
UPC #
32076068387
Country of Origin
United States

Description

MULTIMETER DIG AUTO 7RNGE/FUNC Specifications: Includes: (1) Magnetic Strap (1) Test Leads (2) AAA Batteries Operating Instructions When you contemplate adding a multimeter to your toolbox this Gardner Bender auto-ranging unit makes the decision easy. Equipped with an easy to read 3-1/2 in backlit LCD digital display and magnetic holding strap making this tester ideal for automotive, appliance, circuit breaker and other hands-free applications. In addition the multimeter features rubber housing to promote a steadfast comfortable grip while wrap-around lead holders keep leads at the ready. Snap-in probes spaced to fit a standard outlet provide quick and easy testing with one hand. Engineered with seven testing functions - AC voltage to 500 V, DC voltage to 600 V, resistance to 20 mOhm, diode, continuity (includes audible indication), temperature probe (-40 to 1832 deg F) and battery testing for 1.5 V batteries. The seven-position auto-ranging smooth rotary style achieves precise readings and the low battery indicator with auto-off function ensures an accurate read-out. Durable housing with a rubber boot is drop-resistant to 6 ft and crush-rated to 150 lb. Tight and secure input jacks keep the included 26 in test leads fixed firmly in place during testing. Unit comes pre-packaged with leads, a magnetic attachment strap for hands-free operation and user manual. Tester is rated Cat III 600 V.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.