Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multimeter, Analog Display, Functions: AC Voltage, DC Current, DC Voltage, Resistance, Black

  • Mfr # GMT318

  • Zoro # G116323854


product price: $48.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMT318
Zoro #
G116323854
UPC #
32076016630
Country of Origin
United States

Description

GMT-318 MULTIMETER ANALOG 14 R Specifications: Includes: Replaceable Test Leads This multifunctional analog multimeter was designed for the homeowner, hobbyist or professional needing to make electrical and electronic equipment measurements. Capable of measuring 6 functions on 14 ranges on it is easy to read color-coded analog display you'll find yourself reaching for this handy unit almost every time. Unit tests AC and DC voltage of 10-50-250 and 500 V, DC current 250 mA, up to 50K of resistance, -20 to +56 dB decibels on AC voltage ranges and common household batteries from 1.5 V thru 9 V. Unit includes built-in 0 Ohm adjustment dial allowing you to reset prior to resistance testing and to perform internal battery test function. Unit incorporates fuse overload protection circuitry to protect the user and a mirror scale is provided to reduce the possibility of parallax errors. Common measurements with this unit include - testing household batteries for charge level, troubleshooting various low voltage circuits, testing wall receptacles for proper voltage and grounding and troubleshooting electrical cords, stings of lights, fuses and switches to determine if they are operating properly or if a break in the circuit exists and the item in question needs to be repaired or replaced. The decibel feature of this multimeter is used for transistor gain measurement in electronic circuits and should not be confused with audio decibels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.