Zoro Homepage

Rotary Switch, 6/3 A, 125/250 V, DP3T, Brass

  • Mfr # GSW-62

  • Zoro # G216273554


product price: $12.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSW-62
Zoro #
G216273554
UPC #
32076890629
Country of Origin
United States

Description

SWITCH ROTARY BRS 3SPD 3A 125V Specifications: Application: For lamps or other light-duty applications The Gardner Bender 6/3 A rotary switch features a brass knob to highlight your decor. The switch is compatible with a 13/32 in mounting hole and is ideal for use with lamps or other light-duty applications. This switch offers double pole, triple throw DP3T on-off circuitry and has 6 in 18 AWG wire leads for installation. For use in lamps or other light-duty applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.