Switch/Outlet Box, Standard Outlet, 2-Gang, 8-Knockout, PVC, Gray, In-Wall, Nail Mounting

  • Mfr # BOX-ND32

  • Zoro # G716238008


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOX-ND32
Zoro #
G716238008
UPC #
32076946821
Country of Origin
United States

Description

BOX PVC DBL GANG GRAY 32CU IN Specifications: Application: For use in new work applications where the wall is not enclosed Dimensions: 3-5/8 in H x 4 in W x 3 in D Includes: Captive Nails Material: PVC Suitable for: Non-Metallic Sheathed Cable and Non-Metallic Raceway GB Switch/Outlet Box, Outlet Type: Standard, Cable Entry: Hinge, Number of Knockouts: 8, Number of Gangs: 2, Square, Cubic Capacity: 32 cu-in, Dimensions: 3-5/8 in H x 4 in W x 3 in D, PVC, Gray, In-Wall, Nail Mounting, Suitable for: Non-Metallic Sheathed Cable and Non-Metallic Raceway, Includes: Captive Nails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.