
Xtreme Butt Splice Connector, 600 V, 22 to 16 AWG Wire, Gray, 3PK
Mfr # AMT-120
Zoro # G816238557
product price:Â $6.15
/pk 3, $2.05/ea
Sold in multiples of 2 for $12.30
Key Features
Type
Butt Splice
Termination Style
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMT-120
Zoro #
G816238557
UPC #
32076052775
Country of Origin
United States
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Termination Style
Crimp
Description
BUTT SPLICE 22-18AWG 3PK Specifications: Application: For waterproof heat shrink applications Adhesive-lined butt connectors are specially designed for waterproof heat shrink applications. Our butt splices provide quick and reliable crimp-type connections and wire repairs. Simply crimp both ends for a long-lasting, secure connection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.