Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gbc Laminator, Pinnacle 27", 3mil 1701700

Laminator, Pinnacle 27", 3mil (Discontinued)

  • Mfr # 1701700
  • Zoro # G6348207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1701700
Zoro #
G6348207
UPC #
033816090088
Country of Origin
China

Dimensions

Width
35.75"
Thickness
3 mil
Height
14.25"
Depth
21"
Maximum Document Size
27 in

Details

Item
Laminator,Pinnacle 27",3mil
Speed
120" per min
Warm-Up Time
8 to 10 min
Voltage
120 V
For Use With
Up to 3 mil NAP I & NAP II 1" Core Film
Features
Speed
Standards
cUL Listed
Weight
100 lbs
Frequency
60 Hz
Electric/Manual/Battery
Electric
Use Rating
Moderate
Current
6.5 A
Auto Shut-Off
Yes
Laminator Supply Type
Hot

Description

Ideal for posters and large format projects, the Pinnacle laminates documents up to 27 inches wide using 1 to 3 mil NAP I or NAP II roll film. Easy-to-use controls with two push button heat settings and LED indicators get you started quickly. Laminator warms up in eight to ten minutes and features a built-in footage counter. Laminates at a speed of 10 feet per minute to increase productivity. A convenient built-in trimmer and tray table with safety shut-off are also included.


  • Thermal roll laminating machine.
  • Use with NAP I and NAP II roll film up to 3 mil thick on 1" core.
  • Eight to ten minute warm-up time.
  • Laminates at 10-feet per minute.
  • 27-inch maximum document width.
  • Built-in trimmer, auto reverse, temperature readout and footage counter.
  • Heat Shoe AccuthermTM heating technology delivers reliable, consistent results.
  • Auto standby after two hours and shut off after three hours of inactivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.