This item is Discontinued.

Gbc Pinnacle 27 EZLoad Roll Film, 1.5 mil, 25 x 500 ft, Gloss Clear, PK2 3125311EZ

Pinnacle 27 EZLoad Roll Film, 1.5 mil, 25 x 500 ft, Gloss Clear, PK2 (Discontinued)

  • Mfr # 3125311EZ
  • Zoro # G901859636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3125311EZ
Zoro #
G901859636
UPC #
33816300545
Country of Origin
China

Dimensions

Roll Size
25 in x 500 ft
Length
500 ft
Width
25"
Thickness
1.5 mil
Size
25" x 500 ft
Maximum Document Size
25 in Wide

Details

Item
Laminator Supplies
Type
All Purpose
For Use With
Thermal Lamination
Finish
Gloss
Color
Clear
Application
All Purpose
Weight
19.65 lbs
Supply Format
Roll

Description

EZLoad technology helps eliminate film loading errors. Choose the right film for your job. The 1.7 mil thickness provides protection while retaining flexibility. Select 3 mil if you need something with more rigidity while still flexible. NAP II film is typically used for projects with heavy ink coverage or delicate items.


  • EZLoad color-coding prevents upside down loading.
  • Designed for the Pinnacle 27EZ with the light gray/dark gray end caps (2018 models and newer). The light blue/dark blue end caps (2017 models and older only).
  • Ideal for large applications.
  • Choose the right film for your job. The 1.7 mil thickness provides protection while retaining flexibility or select 3 mil if you need something with more rigidity but is still flexible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.