Zoro Homepage

SelfOil Shredder Oil, No Color

  • Mfr # GBC1753190

  • Zoro # G307480274


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Size
1.06 quart
Color
Clear
Type
Shredder Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBC1753190
Zoro #
G307480274
UPC #
33816092853
Country of Origin
Germany

Dimensions

Size
1.06 quart

Details

Color
Clear
Item
SelfOil Shredder Oil
Type
Shredder Oil

Description

Shredder oil lubricates the cutters inside your Swingline TAAcompliant, SelfOil shredders to keep them running at peak performance Convenient size provides a perfect fit Prepunched top hole allows quick installation into shredder Container is made of a durable material to prevent leaks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.