Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gbc Ultima 35 EZload Thermal Roll Laminator, 12 in. Max Document Width, 5 mil Max Document Thickness 1701680

Ultima 35 EZload Thermal Roll Laminator, 12 in. Max Document Width, 5 mil Max Document Thickness (Discontinued)

  • Mfr # 1701680
  • Zoro # G105674561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1701680
Zoro #
G105674561
UPC #
033816054516
Country of Origin
China

Dimensions

Width
16.94 in
Height
11.14"
Length
5 mil
Depth
18.1 in
Maximum Document Size
12 in

Details

Item
Laminators
Lamination
36" per min
Warm-Up Time
Less than 2 min
For Use With
EZloadĀ® Film
Voltage
120 V
Use Rating
Frequent
Auto Shut-Off
Yes
Electric/Manual/Battery
Electric
Laminator Supply Type
Hot
Frequency
60 Hz
Current
0.29167 A

Description

Perfect for educational settings, day cares, churches, and small offices, the Ultima 35 desktop roll laminator delivers high quality results and features EZ Load technology. EZ Load roll film ensures error-free film loading every time. One-touch AutoSpeed automatically adjusts the laminating speed for you, ensuring quality lamination on every project. Less than two minute warm-up time. Laminates at 36" per minute. Built-in trimmer and reverse function. Maximum document width of 12". Heat Shoe AccuthermTM heating technology promises flawless, consistent results. LED ready light. Auto standby after one hour and shut off after two hours of non-use. Laminator is compatible with GBC EZ Load blue end cap roll film: 1.7 5 mil thickness, 12" max roll width, 1" core.


  • One-touch AutoSpeed automatically adjusts the laminating speed for you, ensuring quality lamination on every project.
  • Laminator is compatible with GBC EZ Load blue end cap roll film: 1.7 to 5 mil thickness, 12" max roll width, 1" core.
  • Laminates at 36" per minute.
  • EZ Load technology eliminates film loading mistakes.
  • Built-in trimmer and reverse function.
  • Maximum document width of 12".
  • Heat Shoe AccuthermTM heating technology promises flawless, consistent results.
  • LED ready light; auto standby after one hour and shut off after two hours of non-use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.