
0.25in NO 120V AWO Nat Gas SS Solenoid
Mfr # S302GF02V3BC9
Zoro # G315266839
product price:Â $224.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
1/4 in
Valve Type
2 Way
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S302GF02V3BC9
Zoro #
G315266839
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
1/4 in
Details
Item
Solenoid Valve
Valve Type
2 Way
Body Material
Stainless Steel
Description
0.25in NO 120V AWO Nat Gas SS Solenoid 2 way; Normally open; Air, water, oil, natural gas solenoid; Stainless steel body; Viton seal; 150 PSI max pressure; 0 PSI minimum differential pressure required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.