1 1/2 in 240v Solenoid Valve
Mfr # S201GF04J7HJ2
Zoro # G315245704
product price: $2,148.99
/ea
Free Shipping & Returns
Key Features
Valve Type
2 Way
Nominal Pipe Size
1-1/2 in
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S201GF04J7HJ2
Zoro #
G315245704
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
1-1/2 in
Details
Item
Solenoid Valve
Valve Type
2 Way
Body Material
Stainless Steel
Description
1 1/2 in 240v Solenoid Valve GC Valves - 1 1/2 in 240v Solenoid Valve; 1 1/4 Orifice; Buna Seat; St. St. Body
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.