Shop GC VALVES
See all product information
Create Account
1 1/2 in NO 24v Solenoid Valve 0 Diff
- Mfr # S272AF24N5HJ2
- Zoro # G615244230
product price:Â
$
1,549.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
1-1/2 in
Valve Type
2 Way
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S272AF24N5HJ2
- Zoro #
- G615244230
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Nominal Pipe Size
- 1-1/2 in
Details
- Valve Type
- 2 Way
- Item
- Solenoid Valve
- Body Material
- Brass
Description
1 1/2 in NO 24v Solenoid Valve 0# Diff GC Valves - 1 1/2 in 24v Solenoid Valve; 1 1/4 Orifice; Buna Seat; Brass Body