1 1/2in N/C Viton S S 120VDC
Mfr # S211GF18L7HJ2
Zoro # G215268025
product price: $2,049.99
/ea
Free Shipping & Returns
Key Features
Valve Type
2 Way
Voltage
120V DC
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S211GF18L7HJ2
Zoro #
G215268025
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
1-1/2 in
Details
Valve Type
2 Way
Voltage
120V DC
Body Material
Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.