1 1/2in NPT, 2way N/C Brass Body
Mfr # S211GF16C5HJ2 24VDC
Zoro # G615268175
product price: $751.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC
Nominal Pipe Size
1-1/2 in
Body Material
Brass
Valve Type
2 Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S211GF16C5HJ2 24VDC
Zoro #
G615268175
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
1-1/2 in
Details
Voltage
24V DC
Body Material
Brass
Valve Type
2 Way
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.