Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in 240v Solenoid Valve

  • Mfr # S212GF04L7FG9

  • Zoro # G515243296


product price: $1,521.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Valve Type
2 Way
Nominal Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S212GF04L7FG9
Zoro #
G515243296
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
1 in

Details

Item
Solenoid Valve
Body Material
Stainless Steel
Valve Type
2 Way

Description

1 in 240v Solenoid Valve GC Valves - 1 in 240v Solenoid Valve; 1 Orifice; Viton Seat; St. St. Body

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.