1 in NC 240v Solenoid Valve 0 Diff
- Mfr # S271AF04J7FG9
- Zoro # G315244493
product price:Â
$
1,623.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
1 in
Valve Type
2 Way
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S271AF04J7FG9
- Zoro #
- G315244493
- UPC #
- -
- Country of Origin
- Unknown
- Valve Type
- 2 Way
- Item
- Solenoid Valve
- Body Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1 in
Description
1 in NC 240v Solenoid Valve 0# Diff GC Valves - 1 in 240v Solenoid Valve; 1 Orifice; Buna Seat; St. St. Body
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.