1 NPT Hot water/Steam 5-150psi NC 24Vdc

  • Mfr # S211GF16C5FG9

  • Zoro # G015268140


product price:  $583.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Body Material
Brass
Nominal Pipe Size
1 in
Valve Type
2 Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S211GF16C5FG9
Zoro #
G015268140
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
1 in

Details

Voltage
24V DC
Body Material
Brass
Valve Type
2 Way

Description

1 NPT Hot water/Steam 5-150psi NC 24Vdc 295deg F max temp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.