1/2in 24VDC NC Buna
- Mfr # S201YF16N5DG4
- Zoro # G215268391
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
1/2 in
Voltage
24V DC
Valve Type
2 Way
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S201YF16N5DG4
- Zoro #
- G215268391
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 24V DC
- Valve Type
- 2 Way
- Body Material
- Brass
Dimensions
- Nominal Pipe Size
- 1/2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.