Solenoid Valve, 2-Way, 1/4 in Pipe Size, 24VDC, Direct Acting, Stainless Steel, Viton, FKM

  • Mfr # S301GF16V3BC9

  • Zoro # G4519404


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S301GF16V3BC9
Zoro #
G4519404
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/4 in
Orifice Diameter
3/32 in

Details

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24VDC
Operation Type
Direct Acting
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Insulation Class
F
Body Material
Stainless Steel
Electrical Connections
Conduit
Fluid Temperature - Maximum
230°F
Coefficient of Volume (Cv)
0.21
Operating Pressure Differential Water - Maximum
400 (AC), 200 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
400 (AC), 200 (DC)
Operating Pressure Differential Light Oil - Maximum
400 (AC), 200 (DC)

Description

The GC VALVES S301GF16V3BC9 is a 2-way direct acting solenoid valve featuring a stainless steel body construction. It operates with a 24VDC coil and uses conduit-style electrical connections. Designed to control the flow of air, gas, light oil, and water, it supports fluid temperatures up to 230°F. The valve has a nominal pipe size of 1/4 inch with both inlet and outlet connections of NPT type. Its orifice diameter measures 3/32 inch, providing a flow coefficient (Cv) of 0.21. The valve seals are made from Viton (FKM) material. Differential pressure ratings: 0 psi minimum; 400 psi maximum (AC) and 200 psi maximum (DC) for Water, Air/Inert Gas, Light Oil.

Key Features:

  • Valve Type: 2-Way, Direct Acting
  • Body Material: Stainless Steel
  • Nominal Pipe Size: 1/4 in
  • Inlet/Outlet Connection: NPT
  • Orifice Diameter: 3/32 in
  • Flow Coefficient (Cv): 0.21
  • Seal Material: Viton (FKM)
  • Maximum Fluid Temperature: 230°F
  • Media Compatibility: Air, Gas, Water, Light Oil
  • Electrical Voltage: 24VDC
  • Electrical Connection: Conduit
  • Differential pressure operating range: 0 psi minimum to 400 psi maximum (AC) and 0 psi minimum to 200 psi maximum (DC) for Water, Air/Inert Gas, Light Oil
  • Operating Pressure Differential Maximum: 400 psi (AC), 200 psi (DC) for Water, Air/Inert Gas, Light Oil
  • Coil Insulation Class: F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.