1/8 in 120v Solenoid Valve
- Mfr # S334GF02N3AC5
- Zoro # G915245531
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
1/8 in
Body Material
Stainless Steel
Valve Type
3 Way
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S334GF02N3AC5
- Zoro #
- G915245531
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Solenoid Valve
- Body Material
- Stainless Steel
- Valve Type
- 3 Way
Dimensions
- Nominal Pipe Size
- 1/8 in
Description
1/8 in 120v Solenoid Valve GC Valves - 1/8 in 120v Solenoid Valve; 1/16 Orifice; Buna Seat; Brass Body
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.