1/8 NC water/oil 120v Soleniod valve
Mfr # S301AF02V2AD5
Zoro # G715268402
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Valve Type
2 Way
Nominal Pipe Size
1/8 in
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S301AF02V2AD5
Zoro #
G715268402
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
1/8 in
Details
Valve Type
2 Way
Body Material
Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.