Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in npt, N/C, Solenoid Valve, 12VDC

  • Mfr # S211AF15N5FG9

  • Zoro # G515244224


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Nominal Pipe Size
1 in
Body Material
Brass
Voltage
12V DC
Valve Type
2 Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team