
.24 in. N.O. sol. valve, 12 vdc 300psi
Mfr # S402GF15V9BF5
Zoro # G915268301
product price: $474.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
1/4 in
Valve Type
2 Way
Voltage
12V DC
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S402GF15V9BF5
Zoro #
G915268301
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
1/4 in
Details
Item
Solenoid Valve
Valve Type
2 Way
Voltage
12V DC
Body Material
Brass
Description
.24 in. N.O. sol. valve, 12 vdc 300psi air/ gas/ water 300PSI max.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.