
Solenoid Valve, 2-Way, 3/4 in Pipe Size, 24V/50V to 60V AC, Diaphragm, Pilot Operated, Brass, PTFE
Mfr # S211GF24T2EG5
Zoro # G4519964
product price: $319.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S211GF24T2EG5
Zoro #
G4519964
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
3/4 in
Orifice Diameter
3/4 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V AC
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
PTFE
Operating Pressure Differential - Minimum
4 psi
Item
Solenoid Valve
Electrical Connections
Conduit
Body Material
Brass
Coil Insulation Class
F
Fluid Temperature - Maximum
230°F
Coefficient of Volume (Cv)
6.7
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Description
The GC VALVES S211GF24T2EG5 is a pilot-operated solenoid valve designed to control the flow of air, gas, water, and light oil through a 3/4 inch orifice. Constructed with a brass body and PTFE seals, this 2-way diaphragm valve operates within a fluid temperature up to 230°F. It features NPT inlet and outlet connections and uses a conduit electrical connection. Nominal Pipe Size: 3/4 inch. Operating voltage range: 24V to 60V AC.
Key Features:
- Valve Type: Diaphragm, 2-Way configuration
- Body Material: Brass construction
- Seal Material: PTFE
- Orifice Diameter: 3/4 inch
- Nominal Pipe Size: 3/4 inch
- Operating voltage range: 24V to 60V AC
- Coil Insulation Class: F
- Electrical Connections: Conduit
- Maximum Fluid Temperature: 230°F
- Media compatibility: Air, Gas, Water, Light Oil
- Operating Pressure Differential Minimum: 4 psi
- Maximum Operating Pressure Differential: 200 psi for air/inert gas, 150 psi for water and light oil
- Inlet/Outlet Connection Type: NPT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.