Solenoid Valve, 2-Way, 3/4 in Pipe Size, 120V/60V, 110V/50V, Zero Differential, Diaphragm, Brass

  • Mfr # S201GF02V5EG5
  • Zoro # G4519544
product price: 
$
284.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S201GF02V5EG5
Zoro #
G4519544
UPC #
-
Country of Origin
United States
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Valve Type
Zero Differential, Diaphragm
Operation Type
Pilot Operated
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
Brass
Electrical Connections
Conduit
Coil Insulation Class
F
Fluid Temperature - Maximum
230°F
Coefficient of Volume (Cv)
6.7
Operating Pressure Differential Air/Inert Gas - Maximum
140 (AC), 90 (DC)
Operating Pressure Differential Water - Maximum
140 (AC), 90 (DC)
Operating Pressure Differential Light Oil - Maximum
90 (AC), 70 (DC)

Dimensions

Nominal Pipe Size
3/4 in
Orifice Diameter
3/4 in

Description

The GC VALVES S201GF02V5EG5 is a pilot-operated solenoid valve with brass body; media compatibility: Air, Gas, Water, Light Oil (per spec). It features a 3/4 inch nominal pipe size and orifice diameter and utilizes Viton (FKM) seals. This 2-way, zero differential diaphragm valve has NPT inlet and outlet connections. It operates with a coil insulated to Class F standards and electrical connections via conduit, Voltage supply: 110V at 50 Hz or 120V at 60 Hz. The valve manages flow with a coefficient of volume (Cv) of 6.7 and can handle maximum operating temperature: 230°F.

Key Features:

  • Body Material: Brass
  • Valve Type: Zero Differential, Diaphragm
  • Valve Ways: 2-Way
  • Nominal Pipe Size: 3/4 in
  • Orifice Diameter: 3/4 in
  • Seal Material: Viton (FKM)
  • Inlet/Outlet Connection Type: NPT
  • Operation Type: Pilot Operated
  • Coil Insulation Class: F
  • Electrical Connections: Conduit
  • Voltage: 110V/50V, 120V/60V
  • Coefficient of Volume (Cv): 6.7
  • Maximum operating temperature: 230°F
  • Media Compatibility: Air, Gas, Water, Light Oil
  • Operating Pressure Differential Maximums: 140 psi (Air/Inert Gas, Water, AC); 90 psi (Air/Inert Gas, Water, DC); 90 psi (Light Oil, AC); 70 psi (Light Oil, DC)
  • Operating Pressure Differential Minimum: 0 psi

Ratings & reviews