
3/8 S212Af02K4Cg1 No 120 150 Awo
Mfr # S212GF02K4CG1
Zoro # G215268285
product price:Â $385.99
/ea
Free Shipping & Returns
Key Features
Valve Type
2 Way
Nominal Pipe Size
3/8 in
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S212GF02K4CG1
Zoro #
G215268285
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
3/8 in
Details
Valve Type
2 Way
Body Material
Brass
Description
3/8 S212Af02K4Cg1 No 120 150 Awo GC Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.