3W .25in SS 120V, Submersible, Man Reset
Mfr # S333GF02N8BC9MW
Zoro # G315268222
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
1/4 in
Valve Type
3 Way
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S333GF02N8BC9MW
Zoro #
G315268222
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
1/4 in
Details
Valve Type
3 Way
Body Material
Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.