Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3W NC Exp Proof 24VDC .25in Solenoid

  • Mfr # S333XF16N4BC9M

  • Zoro # G215268001


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Valve Type
3 Way
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S333XF16N4BC9M
Zoro #
G215268001
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
1/4 in

Details

Item
Solenoid Valve
Body Material
Brass
Valve Type
3 Way
Voltage
24V DC

Description

3W NC Exp Proof 24VDC .25in Solenoid 3W NC Exp Proof 24VDC .25in brass body, manual override

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.