NC 120 Stm .5 3D 50# Conduit Housing
Mfr # S201AH02C5DG4
Zoro # G715268198
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
1/2 in
Body Material
Brass
Valve Type
2 Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S201AH02C5DG4
Zoro #
G715268198
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
1/2 in
Details
Body Material
Brass
Valve Type
2 Way
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.