Shop GC VALVES
See all product information
Create Account
Solenoid Valve, 2-Way, 1-1/2 in Pipe Size, 120V/60V, 110V/50V, Diaphragm, Pilot Operated, Brass
- Mfr # S211GF02T2HJ5
- Zoro # G4519675
product price:
$
766.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1-1/2 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S211GF02T2HJ5
- Zoro #
- G4519675
- UPC #
- -
- Country of Origin
- United States
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 120V/60V, 110V/50V
- Valve Type
- Diaphragm
- Operation Type
- Pilot Operated
- Seal Material
- PTFE
- Operating Pressure Differential - Minimum
- 5 psi
- Item
- Solenoid Valve
- Coil Insulation Class
- F
- Coil Enclosure
- Conduit Hub
- Body Material
- Brass
- Electrical Connections
- Conduit
- Coefficient of Volume (Cv)
- 25
- Fluid Temperature - Maximum
- 230°F
- Operating Pressure Differential Light Oil - Maximum
- 85 (AC), 85 (DC)
- Operating Pressure Differential Water - Maximum
- 150 (AC), 150 (DC)
- Operating Pressure Differential Air/Inert Gas - Maximum
- 200 (AC), 150 (DC)
Dimensions
- Nominal Pipe Size
- 1-1/2 in
- Orifice Diameter
- 1-1/2 in
Description
The GC VALVES S211GF02T2HJ5 is a pilot-operated, 2-way diaphragm solenoid valve constructed with a brass body. It controls the flow of air, gas, water, and light oil through an orifice diameter: 1-1/2 in; Actuated by an electrically energized coil. Actuation is pilot-operated and controlled by electrical signals to regulate flow. Maximum fluid temperature rating: 230°F. Inlet and outlet connections: NPT. Differential pressure ratings: minimum 5 psi; maximum 200 psi (Air/Inert Gas), 150 psi (Water), 85 psi (Light Oil).
Key Features:
- Body Material: Brass
- Valve Type: Diaphragm
- Operation Type: Pilot Operated
- Valve Ways: 2-Way
- Orifice Diameter: 1-1/2 in
- Nominal Pipe Size: 1-1/2 in
- Fluid Compatibility: Air, Gas, Water, Light Oil
- Maximum Fluid Temperature Rating: 230°F
- Operating Pressure Differential (Minimum): 5 psi
- Maximum Operating Pressure Differential: 200 psi (Air/Inert Gas), 150 psi (Water), 85 psi (Light Oil)
- Seal Material: PTFE
- Coil Enclosure: Conduit Hub
- Electrical Connections: Conduit
- Coil Insulation Class: F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.